TSTC TRIM & 3/4 VLV PN

You last purchased this on
 
Signature Hardware

Vilamonte TSTC TRIM & 3/4 VLV PN

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Vilamonte TSTC TRIM & 3/4 VLV PN

  • Fast #
  • Part #SHK449173
  • Item #8489974
  • Manufacturer Part #SH449173
4.6 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Vilamonte
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT x NPT x NPT
Escutcheon Height:
6-5/8 in
Escutcheon Width:
6-5/8 in
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Thermostatic
Handle Material:
Metal
Handle Type:
Lever
Height:
6-5/8 in
Material:
Brass
Number of Handles:
Single Handle
Origin:
Global
Product Type:
Thermostatic Shower
Shape:
Square
Spray Type:
Full
Style:
Modern
Type:
SHK449173
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Trim Type:
Thermostatic
Valve Type:
Tub & Shower Thermostatic Valve
Width:
6-5/8 in
cUPC Certified:
Yes