Vilamonte Two Handle Roman Tub Faucet in Matte Black (Trim Only)

Part #SHVL3RTMB  |  Item #9345401  |  Manufacturer Part #SHVL3RTMB

$349.00 EACH

Color/Finish: Matte Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 3-hole installation
  • Rough-in valve needed for installation sold separately

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1 2018

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1 2018

Center Size: 8 in - 16 in

Collection: Vilamonte

Color Finish: Matte Black

Color Finish Category: Blacks

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Faucet Valve Type: Ceramic Disc

Flow Rate: 8 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 8-3/4 in

IAPMO Listed: No

MA Approved: Yes

Maximum Deck Thickness: 2 in

NSF Certified: No

Number Of Pieces: 3 Piece

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Spout Height: 6-1/2 in

Trim Only: Yes

Tub Spout Reach: 7-3/4 in

Tub Spout Type: Diverter

UL Listed: No

WaterSense Labeled: No

Width: 9-3/8 in