Vilamonte Two Handle Widespread Bathroom Sink Faucet with Pop-Up Drain Assembly in Brushed Nickel

Part #SHWSCVL800ZBN  |  Item #5165019  |  Manufacturer Part #447911

$399.00 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Faucet is constructed of brass ensuring a lifetime of durability
  • Faucet utilizes ceramic disc valves for the most reliable drip-free performance on the market
  • Finished matched pop-up drain assembly included
  • Installs into a single faucet hole
  • Designed to accommodate mounting decks up to 2-7/16 in thick
  • Connects to water supply using a 1/2 in IPS connection
  • Conforms to the standards set out by the Americans with Disabilities Act (ADA)
  • WaterSense labeled; conserves water while continuing to deliver exceptional performance

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 372-2016, ANSI 61, ANSI 61-2017, ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.1-2018

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1, CSA B125.1-18

Center Size: 8 in

Collection: Vilamonte

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Drain Included: Yes

EPA Compliant: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 7-7/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Length in : 2-7/8 in

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 13-13/16 in

MA Approved: Yes

Maximum Deck Thickness: 2-7/16 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 372-2016, NSF 61, NSF 61-2017

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Spout Height: 5-7/8 in

Spout Reach: 4-3/4 in

Spout Type: Fixed

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 8.03

Width: 6-1/16 in