B2B Hidden;B2C Hidden

You last purchased this on
 
Signature Hardware

Vilamonte B2B Hidden;B2C Hidden

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Vilamonte B2B Hidden;B2C Hidden

  • Fast #
  • Part #SHK449150
  • Item #8489871
  • Manufacturer Part #SH449150
3.2 out of 5 Customer Rating
This product requires certification to purchase.


Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Vilamonte
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT x NPT x NPT
Escutcheon Height:
4-3/8 in
Escutcheon Width:
4-3/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Tub & Shower Volume Control Valve
Handle Material:
Metal
Handle Type:
Lever
Height:
4-3/8 in
Material:
Brass
Origin:
Global
Product Type:
Volume Control
Shape:
Square
Spray Type:
Full
Style:
Modern
Type:
SHK449150
Valve Body Material:
Bronze
Valve Size:
1/2 in
Valve Trim Type:
Volume Control
Valve Type:
Tub & Shower Volume Control Valve
Width:
4-3/8 in
cUPC Certified:
Yes