Vilamonte VOL CNTL TRIM & 1/2 VLV ORBR

Part #SHK449152  |  Item #8489875  |  Manufacturer Part #SH449152

$288.00 EACH

Type:

SHK449152
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Specifications

ADA Compliant: Yes

Application: Residential

Cartridge Type: Ceramic Disc

Collection: Vilamonte

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT

Escutcheon Height: 4-3/8 in

Escutcheon Width: 4-3/8 in

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Tub & Shower Volume Control Valve

Handle Material: Metal

Handle Type: Lever

Height: 4-3/8 in

Material: Brass

Origin: Global

Product Type: Volume Control

Shape: Square

Spray Type: Full

Style: Modern

Type: SHK449152

Valve Body Material: Bronze

Valve Size: 1/2 in

Valve Trim Type: Volume Control

Valve Type: Tub & Shower Volume Control Valve

Width: 4-3/8 in

cUPC Certified: Yes