Signature Hardware
Vilamonte VOL CNTL TRIM & 3/4 VLV CP
Part #SHK449155 | Item #8489861 | Manufacturer Part #SH449155
Type:
SHK449155Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
This product includes

Signature Hardware 3/4 in. NPT Volume Control Valve
Part #: SH6040
Specifications
ADA Compliant: Yes
Application: Residential
Cartridge Type: Ceramic Disc
Collection: Vilamonte
Color Finish: Polished Chrome
Color Finish Category: Chromes
End Connection 1: NPT
End Connection 2: NPT
End Connection 3: NPT
End Connections: NPT x NPT x NPT
Escutcheon Height: 4-3/8 in
Escutcheon Width: 4-3/8 in
Faucet Connection Size: 3/4 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Faucet Valve Type: Tub & Shower Volume Control Valve
Handle Material: Metal
Handle Type: Lever
Height: 4-3/8 in
Material: Brass
Origin: Global
Product Type: Volume Control
Shape: Square
Spray Type: Full
Style: Modern
Type: SHK449155
Valve Body Material: Bronze
Valve Size: 3/4 in
Valve Trim Type: Volume Control
Valve Type: Tub & Shower Volume Control Valve
Width: 4-3/8 in
cUPC Certified: Yes
-
Starting at $269.00
-
Starting at $49.00
-
Starting at $99.00
-
Starting at $199.00
-
Starting at $348.00
-
Starting at $129.00
-
Starting at $428.00
-
Starting at $89.00
-
Starting at $175.00