VOL CNTL & TSTC TRIM & 1/2 VLV ORBR

You last purchased this on
 
Signature Hardware

Vilamonte VOL CNTL & TSTC TRIM & 1/2 VLV ORBR

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Vilamonte VOL CNTL & TSTC TRIM & 1/2 VLV ORBR

  • Fast #
  • Part #SHK449192
  • Item #8489950
  • Manufacturer Part #SH449192
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Vilamonte
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT x NPT x NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Material:
Brass
Number of Handles:
Single Handle
Origin:
Global
Product Type:
Thermostatic and Volume Control Shower
Shape:
Square
Spray Type:
Full
Style:
Modern
Type:
SHK449192
Valve Body Material:
Bronze
Valve Size:
1/2 in
Valve Trim Type:
Thermostatic
Valve Type:
Tub & Shower Thermostatic Valve
cUPC Certified:
Yes