Vilamonte VOL CNTL & TSTC TRIM

Part #SHK449186  |  Item #8489966  |  Manufacturer Part #SH449186

$478.00 EACH

Type:

SHK449186
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Specifications

Application: Residential

Cartridge Type: Ceramic Disc

Collection: Vilamonte

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT

Faucet Material: Brass

Faucet Mount: Wall Mount

Handle Material: Metal

Handle Type: Lever

Material: Brass

Number of Handles: Single Handle

Origin: Global

Product Type: Thermostatic and Volume Control Shower

Shape: Square

Spray Type: Full

Style: Modern

Type: SHK449186

Valve Body Material: Bronze

Valve Trim Type: Thermostatic

Valve Type: Tub & Shower Thermostatic Valve

cUPC Certified: Yes