Vilamonte Wall Mount Toilet Tissue Holder in Polished Chrome

Part #SHVLTHZ  |  Manufacturer Part #446954

Starting at
$69.00 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Zinc alloy die-cast posts
  • All metal construction
  • Mounting hardware included
  • Pivot open design

Specifications

ADA Compliant: No

Application: Residential

Collection: Vilamonte

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 3-1/5 in

Hardware Included: Yes

Height: 1-3/4 in

Installation Type: Wall Mount

Length: 8-1/2 in

MA Approved: No

Material: Zinc

Mount Type: Wall

Overall Width: 8-1/2 in

Pivoting: Yes

WaterSense Labeled: No