6 in. Residential Door Hinge in Antique Pewter

You last purchased this on
 
Signature Hardware

Vine 6 in. Residential Door Hinge in Antique Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Vine 6 in. Residential Door Hinge in Antique Pewter

  • Fast #
  • Part #SH434535
  • Item #7707338
  • Manufacturer Part #434535
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Pewter Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A156.14 – 2013
Application:
Residential
Collection:
Vine
Color Finish Category:
Pewter Tones
Color Finish Name:
Antique Pewter
Depth:
1/2 in
Door Hardware Type:
Door Hinge
Height:
6 in
MA Approved -:
No
Material:
Brass
WaterSense Labeled:
No
Width:
3-1/2 in