Vintage 25-1/2 in. Glass Bathroom Shelf in Chrome

Part #SH318079  |  Item #7615525  |  Manufacturer Part #318079

$119.00 EACH

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

Collection: Vintage

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 4-3/4 in

Glass Type: Tempered

Hardware Included: Yes

Height: 2-1/4 in

Installation Type: Wall Mount

Length: 25-1/2 in

MA Approved: No

Material: Glass

Number of Shelves: 1

WaterSense Labeled: No