Vintage 3-1/4 in. Brass Door Knocker in Antique Brass

Part #914848  |  Manufacturer Part #282449

Starting at
$39.95 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Vintage

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Depth: 7/8 in

Door Hardware Type: Door Knocker

Height: 7-1/4 in

Installation Type: Door Mount

MA Approved: No

Material: Brass

Size: 3-1/4 in x 7-1/4 in

WaterSense Labeled: No

Width: 3-1/4 in