Vintage 32-1/4 in. Towel Bar in Brushed Nickel

Part #919064  |  Manufacturer Part #318060

Starting at
$119.00 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

Base Plate Height: 2-1/4 in

Base Plate Width: 2-1/4 in

Collection: Vintage

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Hardware Included: Yes

Height: 2-1/4 in

Installation Type: Wall Mount

Length: 32-1/4 in

MA Approved: No

Material: Brass

Number of Bars: 1

Overall Width: 32-1/4 in

Style: Transitional

WaterSense Labeled: No

Weight: 2.2

Width: 3-1/2 in