32-1/4 in. Towel Bar in Brushed Nickel
Vintage 32-1/4 in. Towel Bar in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Collection:
- Vintage
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Height:
- 2-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 32-1/4 in
- MA Approved -:
- No
- Material:
- Brass
- Number of Bars:
- 1
- Overall Width:
- 32-1/4 in
- Style:
- Transitional
- WaterSense Labeled:
- No
- Weight:
- 2.2 lb
- Width:
- 3-1/2 in