Vintage 32-1/4 in. Towel Bar in Chrome

Part #SH318059  |  Item #7615594  |  Manufacturer Part #318059

$119.00 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

Base Plate Height: 2-1/4 in

Base Plate Width: 2-1/4 in

Collection: Vintage

Color Finish: Chrome

Color Finish Category: Chromes

Hardware Included: Yes

Height: 2-1/4 in

Installation Type: Wall Mount

Length: 32-1/4 in

MA Approved: No

Material: Brass

Number of Bars: 1

Overall Width: 32-1/4 in

Style: Transitional

WaterSense Labeled: No

Weight: 2.2

Width: 3-1/2 in