Vintage Round Closed Towel Ring in Chrome

Part #SH318064  |  Item #7615573  |  Manufacturer Part #318064

$79.00 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Application: Residential

Collection: Vintage

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 3-1/2 in

Hardware Included: Yes

Installation Type: Wall Mount

Length: 6-3/4 in

MA Approved: No

Material: Brass

Ring Type: Closed

Shape: Round

WaterSense Labeled: No