Vintage Single Handle Shower Faucet in Chrome

Part #SH318722  |  Manufacturer Part #318722

Starting at
$505.00 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure-balance valve maintains consistent water pressure and temperature.
  • ABS shower head and faceplate.
  • Shower arm rises 11-1/2" from center of connection to top of riser.
  • Valve trim dimensions: 7-1/2" L x 7-1/2" H.
  • AB1953 Lead-free compliant.
  • UPC certified.

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1-2018

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1-18

Collection: Vintage

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 5-1/2 in

Escutcheon Height: 7-1/2 in

Escutcheon Width: 7-1/2 in

Faucet Connection: MIPS

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Pause Control: No

Shower Arm Reach: 17-1/2 in

Showerhead Flow Rate: 2 gpm

Trim Only: No

UL Listed: No

Valve Size: 1/2 in

Valve Type: Pressure Balancing Valve