Single Handle Single Function Bathtub & Shower Faucet in Brushed Gold

You last purchased this on
 
Signature Hardware

Vintage Single Handle Single Function Bathtub & Shower Faucet in Brushed Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Vintage Single Handle Single Function Bathtub & Shower Faucet in Brushed Gold

  • Fast #
  • Part #SH442655
  • Item #7851124
  • Manufacturer Part #442655
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceramic disc cartridges.
  • Shower arm rises 11-1/2" from center of connection to top of riser.
  • Pressure-balance valve maintains consistent water pressure and temperature.
  • ABS shower head and faceplate.
  • AB1953 Lead-free compliant.
  • Tub spout length: 9-1/4"
  • Valve trim dimensions: 7-1/2" L x 7-1/2" H.
  • UPC certified.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2018
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1 2018
Collection:
Vintage
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Diameter:
6-1/4 in
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Connection:
FIPS, MIPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
Faucet Valve Type:
Ceramic Disc
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
17-1/2 in
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
Style:
Traditional
Trim Only:
No
Tub Spout Reach:
8-1/2 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
No
Weight:
10.6 lb