Single Handle Single Function Bathtub & Shower Faucet in Chrome
Vintage Single Handle Single Function Bathtub & Shower Faucet in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc cartridges.
- Shower arm rises 11-1/2" from center of connection to top of riser.
- Pressure-balance valve maintains consistent water pressure and temperature.
- ABS shower head and faceplate.
- AB1953 Lead-free compliant.
- Tub spout length: 9-1/4"
- Valve trim dimensions: 7-1/2" L x 7-1/2" H.
- UPC certified.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Collection:
- Vintage
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 5-1/2 in
- Drain Included:
- No
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Connection:
- FIPS, MIPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pause Control:
- No
- Shower Arm Reach:
- 17-1/2 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rainfall
- Style:
- Traditional
- Trim Only:
- No
- Tub Spout Reach:
- 8-1/2 in
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Balancing Valve
- Weight:
- 11.2 lb