Vintage Single Handle Single Function Bathtub & Shower Faucet in Chrome

Part #SH318726  |  Manufacturer Part #318726

Starting at
$570.00 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ceramic disc cartridges.
  • Ceramic disc cartridges.
  • Shower arm rises 11-1/2" from center of connection to top of riser.
  • Valve trim dimensions: 7-1/2" L x 7-1/2" H.
  • Tub spout length: 9-1/4"
  • ABS shower head and faceplate.
  • AB1953 Lead-free compliant.
  • Pressure-balance valve maintains consistent water pressure and temperature.
  • UPC certified.

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1-18

Collection: Vintage

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 5-1/2 in

Drain Included: No

Escutcheon Height: 7-1/2 in

Escutcheon Width: 7-1/2 in

Faucet Connection: [FIPS, MIPS]

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Pause Control: No

Shower Arm Reach: 17-1/2 in

Showerhead Flow Rate: 2 gpm

Showerhead Function: Single

Spray Type: Rainfall

Style: Traditional

Trim Only: No

Tub Spout Reach: 8-1/2 in

UL Listed: No

Valve Size: 1/2 in

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Weight: 11.2