Vintage Single Robe Hook in Brushed Nickel

Part #919066  |  Manufacturer Part #318070

Starting at
$49.00 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Residential

Collection: Vintage

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-1/2 in

Hardware Included: Yes

Height: 3-1/4 in

Installation Type: Wall Mount

Length: 2-1/4 in

MA Approved: No

Material: Brass

Mount Type: Wall

Number of Hooks: 1

WaterSense Labeled: No