Single Robe Hook in Brushed Gold
Vintage Single Robe Hook in Brushed Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Vintage
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 3-1/2 in
- Hardware Included:
- Yes
- Height:
- 3-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 2-1/4 in
- MA Approved -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- WaterSense Labeled:
- No