Vintage Two Handle Kitchen Faucet in Chrome

Part #920563  |  Manufacturer Part #352478

Starting at
$389.00 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of solid brass

Green

Documents

Specifications

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: [Yes, CSA B125.1]

Center Size: 8 in

Collection: Vintage

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 6-1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Widespread

Flow Rate: 1.2 gpm (4.5 l/min)

Green: [Yes, WaterSense]

Handle Material: Brass

Handle Type: Lever

Kitchen Faucet Type: Two Handle

Length: 15-1/4 in

Maximum Deck Thickness: 2-5/8 in

NSF Certified: Yes

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 2-1/8 in

Spout Reach: 8-1/4 in

Spout Type: Low Arc

Supply Lines Included: No

WaterSense Labeled: No

Width: 8-1/2 in