Two Handle Shower System in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Vintage Two Handle Shower System in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Vintage Two Handle Shower System in Oil Rubbed Bronze

  • Fast #
  • Part #SH393556
  • Item #7697935
  • Manufacturer Part #393556
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Vintage
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
5-1/2 in
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Connection:
MIPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount, Wall Mount
Faucet Valve Type:
Diverter, Pressure Balancing
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Hose Included:
No
Hose Length:
5 ft
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Global
Shape:
Round
Shower Arm Reach:
17-1/2 in
Size:
5-1/2 in;10 in
Slide Bar Height:
26 in
Trim Only:
Yes
UL Listed:
No