Two Handle Single Function Shower System in Chrome

You last purchased this on
 
Signature Hardware

Vintage Two Handle Single Function Shower System in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Vintage Two Handle Single Function Shower System in Chrome

  • Fast #
  • Part #SH403149
  • Item #7744905
  • Manufacturer Part #403149
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
Body Spray Flow Rate:
1.8 gpm
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Vintage
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
5-1/2 in
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Connection:
MIPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount, Wall Mount
Faucet Valve Type:
Diverter, Pressure Balancing
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Hose Included:
No
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Jets:
3
Origin:
Global
Pause Control:
No
Shape:
Round
Shower Arm Reach:
17-1/2 in
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Size:
5-1/2 in;8 in
Spray Type:
Rainfall
Trim Only:
Yes
UL Listed:
No