Vintage Two Handle Single Function Shower System in Oil Rubbed Bronze

Part #SH393558  |  Item #7697895  |  Manufacturer Part #393558

$1,079.00 EACH

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1-2018

Application: Residential

Body Spray Flow Rate: 1.8 gpm

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1-18

Collection: Vintage

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 5-1/2 in

Escutcheon Height: 7-1/2 in

Escutcheon Width: 7-1/2 in

Faucet Connection: MIPS

Faucet Connection Size: 1/2 in

Faucet Mount: [Ceiling Mount, Wall Mount]

Faucet Valve Type: [Diverter, Pressure Balancing]

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Hose Included: No

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number Of Jets: 3

Number of Handles: Two Handle

Origin: Global

Pause Control: No

Shape: Round

Shower Arm Reach: 17-1/2 in

Showerhead Flow Rate: 2 gpm

Showerhead Function: Single

Size: 5-1/2 in;10 in

Spray Type: Rainfall

Trim Only: Yes

UL Listed: No