Vintage Two Handle Single Function Shower System in Chrome

Part #SH354471  |  Manufacturer Part #354471

Starting at
$949.00 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1-2018

Application: Residential

Body Spray Flow Rate: 1.8 gpm

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1-18

Collection: Vintage

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 5-1/2 in

Escutcheon Height: 7-1/2 in

Escutcheon Width: 7-1/2 in

Faucet Connection: MIPS

Faucet Connection Size: 1/2 in

Faucet Mount: [Ceiling Mount, Wall Mount]

Faucet Valve Type: [Diverter, Pressure Balancing]

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Hose Included: No

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number Of Jets: 3

Number of Handles: Two Handle

Origin: Global

Pause Control: No

Shape: Round

Shower Arm Reach: 17-1/2 in

Showerhead Flow Rate: 2 gpm

Showerhead Function: Single

Size: 5-1/2 in;6 in

Spray Type: Rainfall

Trim Only: Yes

UL Listed: No