Vintage Two Handle Widespread Bathroom Sink Faucet in Antique Copper

Part #SH388613  |  Item #7639861  |  Manufacturer Part #388613

Call for Pricing

Color/Finish: Antique Copper

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Signature Hardware Vintage Two Handle Widespread Bathroom Sink Faucet in Antique Copper

Product Details

  • Soap Dispenser Included: No

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Vintage

Color Finish: Antique Copper

Color Finish Category: Copper Tones

Deck Plate Included: Yes

Drain Included: Yes

Drain Opening: 1-1/2 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 8-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Length in : 3-5/8 in

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Maximum Deck Thickness: 1-1/4 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Spout Height: 5-1/2 in

Spout Reach: 6-3/4 in

Spout Type: Fixed

Style: Traditional

Supply Lines Included: No

Trim Only: Yes

UL Listed: No

Vandal Resistant: No

Width: 8-1/4 in

cUPC Certified: Yes