Vintage Two Handle Widespread Bathroom Sink Faucet in Brushed Gold

Part #SH437298  |  Item #7797105  |  Manufacturer Part #SH437298

Call for Pricing

Color/Finish: Brushed Gold

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Vintage

Color Finish: Brushed Gold

Color Finish Category: Gold Tones

Deck Plate Included: Yes

Drain Included: Yes

Drain Opening: 1-1/2 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 8-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Length in : 1-1/2 in

Handle Material: Brass

Handle Type: Cross

IAPMO Listed: No

Maximum Deck Thickness: 1-1/2 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Overflow Included Yes or No: Yes

Spout Height: 5-1/2 in

Spout Reach: 6-3/4 in

Spout Type: Swivel

Style: Traditional

Supply Lines Included: No

Trim Only: Yes

UL Listed: No

Vandal Resistant: No

Width: 10-3/8 in