Vintage Two Handle Widespread Bathroom Sink Faucet in Chrome

Part #SH339717  |  Item #7639708  |  Manufacturer Part #339717

Color/Finish: Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Signature Hardware Vintage Two Handle Widespread Bathroom Sink Faucet in Chrome

Product Details

  • Soap Dispenser Included: No

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Vintage

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Drain Included: Yes

Drain Opening: 1-1/2 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 8-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Length in : 3-5/8 in

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Maximum Deck Thickness: 1-1/4 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Spout Height: 5-1/2 in

Spout Reach: 6-3/4 in

Spout Type: Fixed

Style: Traditional

Supply Lines Included: No

Trim Only: Yes

UL Listed: No

Vandal Resistant: No

Width: 8-1/4 in

cUPC Certified: Yes