Vintage VINTAGE PRESSURE BALANCE SHOWER SYS

Part #SH403160  |  Item #7700524  |  Manufacturer Part #403160

$1,264.00 EACH

Type:

SH403160

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shower arm rises 11-1/2" from center of connection to top of riser.
  • Valve trim dimensions: 7-1/2" L x 7-1/2" H.
  • Slide bar center-to-center measurement: 23-3/8".
  • Shower arm rises 11-1/2" from center of connection to top of riser.
  • Valve trim dimensions: 7-1/2" L x 7-1/2" H.
  • Shower head does not swivel.
  • Slide bar overall height: 26".
  • Shower arm rises 11-1/2" from center of connection to top of riser.
  • Valve trim dimensions: 7-1/2" L x 7-1/2" H.
  • Slide bar base plate diameter: 2-5/8".

Documents

Specifications

Collection: Vintage

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Brass

Handle Type: Lever

Hose Included: No

Hose Length: 60 in

Installation Type: [Ceiling Mount, Wall Mount]

Number of Handles: Two Handle

Pause Control: No

Shower Arm Reach: 17-1/2 in

Showerhead Flow Rate: 2 gpm

Showerhead Function: Single

Supply Lines Included: Yes

Type: SH403160