VINTAGE PRESSURE BALANCE SHOWER SYSTEM WITH 14" RAINFALL SHOWERHEAD - CHROME

You last purchased this on
 
Signature Hardware

Vintage VINTAGE PRESSURE BALANCE SHOWER SYSTEM WITH 14" RAINFALL SHOWERHEAD - CHROME

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Vintage VINTAGE PRESSURE BALANCE SHOWER SYSTEM WITH 14" RAINFALL SHOWERHEAD - CHROME

  • Fast #
  • Part #SH403137
  • Item #7744882
  • Manufacturer Part #403137
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Shower head does not swivel.
  • Valve trim dimensions: 7-1/2" L x 7-1/2" H.
  • Shower arm rises 11-1/2" from center of connection to top of riser.
  • The diverter directs water to one spray function at a time.
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Collection:
Vintage
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Handle Material:
Brass
Handle Type:
Lever
Hose Included:
No
Installation Type:
Ceiling Mount, Wall Mount
Number of Handles:
Two Handle
Pause Control:
No
Shower Arm Reach:
17-1/2 in
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Type:
SH403137