Two Handle Wall Mount Bathroom Sink Faucet in Chrome

You last purchased this on
 
Signature Hardware

Vintage Two Handle Wall Mount Bathroom Sink Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Vintage Two Handle Wall Mount Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #SH352147
  • Item #7696850
  • Manufacturer Part #SH352147
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rough-in valve included: Yes
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Bathroom Faucet Type:
Wall Mount
CSA Certified:
CSA B125.1
Collection:
Vintage
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Type:
Lever
Height:
6-1/2 in
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-1/8 in
Spout Reach:
8-1/2 in
Trim Only:
No