Two Handle Wall Mount Bathroom Sink Faucet in Brushed Nickel
Vintage Two Handle Wall Mount Bathroom Sink Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rough-in valve included: Yes
Specifications
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Wall Mount
- CSA Certified:
- CSA B125.1
- Collection:
- Vintage
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- Height:
- 6-1/2 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-1/8 in
- Spout Reach:
- 8-1/2 in
- Trim Only:
- No