19 x 61-1/8 in. Linen Tower in Antique Black with Satin Brass Hardware

You last purchased this on
 
Signature Hardware

Wakefield 19 x 61-1/8 in. Linen Tower in Antique Black with Satin Brass Hardware

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Wakefield 19 x 61-1/8 in. Linen Tower in Antique Black with Satin Brass Hardware

  • Fast #
  • Part #SH441140
  • Item #7802339
  • Manufacturer Part #441140
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Wakefield
Color Finish Category:
Blacks
Color Finish Name:
Antique Black
Depth:
16-1/2 in
Height:
61-1/8 in
Installation Type:
Freestanding
Material:
Wood
Weight:
63 lb
Width:
19 in