Wall Mount Pot Filler in Aged Brass
Wall Mount Pot Filler in Aged Brass
Frequently Purchased Together
Product Details
Product Details
- Made of high quality materials.
- Overall reach: 22".
- Measures 15-1/8" across when folded against the wall.
- Double-jointed swing spout.
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-1/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 4.6 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 2-1/4 in
- Spout Reach:
- 22 in