Wallace 52 x 29 in. Freestanding Bathtub End Drain in White

Part #SH307074  |  Item #7406235  |  Manufacturer Part #307074

Call for Pricing

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Tub is constructed from premium quality cast iron ensuring a lifetime of beauty and durability
  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 52 in x 28-7/8 in
  • Soaking Depth: 17-1/4 in (as measured to the overflow outlet or tub rim)
  • Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1-2018

Application: Residential

Basin Length: 31 in

Basin Width: 15 in

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2-2018

Capacity: 34 gal

Clawfoot Color Finish: Chrome

Clawfoot Included: Yes

Clawfoot Material: Cast Iron

Collection: Wallace

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Left, Reversible, Right

Faucet Included: No

GSA Approved: No

IAPMO Listed: No

Installation Type: Freestanding

Material: Cast Iron, Porcelain Enamel

NSF Certified: No

Number of Holes: No Hole

Number of Occupants: 1

Origin: Global

Overall Height: 35-1/4 in

Overall Length: 52 in

Overall Width: 29 in

Overflow Included Yes or No: Yes

Overflow Type: Round

Size: 52 in x 29 in

Soaking Depth: 17-1/4 in

UL Listed: No

WaterSense Labeled: No

Weight: 300