68 x 31-1/2 in. Freestanding Bathtub with Front Center Drain in Hunter Green

You last purchased this on
 
Signature Hardware

Waller 68 x 31-1/2 in. Freestanding Bathtub with Front Center Drain in Hunter Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Waller 68 x 31-1/2 in. Freestanding Bathtub with Front Center Drain in Hunter Green

  • Fast #
  • Part #SH436297
  • Item #7710530
  • Manufacturer Part #436297
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 68 in x 31-1/2 in
  • Tub is constructed from premium quality cast iron ensuring a lifetime of beauty and durability
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
  • Soaking Depth: 13 in (as measured to the overflow outlet or tub rim)
  • Requires Certification

Recommended Accessories


Specifications

ASME:
ASME A112.19.1-2018
Basin Length:
41 in
Basin Width:
20 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CSA Certified:
CSA B45.2-2018
Capacity:
46 gal
Clawfoot Color Finish:
Brushed Nickel
Clawfoot Included:
Yes
Clawfoot Material:
Cast Iron
Collection:
Waller
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Universal, Right, Left
Faucet Included:
No
Height:
27-1/2 in
Installation Type:
Freestanding
Material:
Cast Iron
Number of Occupants:
1
Origin:
Global
Overall Height:
27-1/2 in
Overall Length:
68 in
Overall Width:
31-1/2 in
Overflow Included:
Yes
Soaking Depth:
13 in
WaterSense Labeled:
No
Weight:
440 lb