Wicker 2-1/4 x 12 in. Residential Cast Iron Floor Register in Black Powder Coat

Part #SH393360  |  Item #7742641  |  Manufacturer Part #393360

$49.00 EACH
(Pricing is for 12 in)

Width:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Removable louvers.
  • To determine size needed, measure air duct opening rather than old register or grille.

Specifications

Application: Residential

Collection: Wicker

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Installation Type: Floor Mount

Length: 2-1/4 in

MA Approved: No

Material: Cast Iron

Overall Length: 3-1/2 in

Overall Width: 13-3/8 in

Shape: Rectangular

Style: Wicker

WaterSense Labeled: No

Width: 12 in