Wicker 4 x 10 in. Residential Brass Ceiling & Sidewall Register in Polished Brass

Part #SH393506  |  Item #7614239  |  Manufacturer Part #393506

Color/Finish: Polished Brass

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Attached louvers.
  • Louver control extends 3/4" H from vent.
  • Includes four wall springs for securing return into wall ducts.
  • To determine the size of your register, measure the actual opening in the wall. Do not measure the overall size of the existing register.

Documents

Specifications

Application: Residential

Collection: Wicker

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Installation Type: Wall Mount

Length: 4 in

MA Approved: No

Material: Brass

Overall Length: 5-1/8 in

Overall Width: 11-3/8 in

WaterSense Labeled: No

Width: 10 in