Signature Hardware
Wicker 6 x 14 in. Residential Sandcast Bronze Ceiling & Sidewall Register in Bronze
Part #SH393539 | Item #7743929 | Manufacturer Part #393539
Length:
Product Details
- Includes four tension springs for securing into wall ducts. No screws required.
- Louvers included.
- Removable louvers.
- To determine size needed, measure air duct opening rather than old register or grille.
Specifications
Application: Residential
Collection: Wicker
Color Finish: Bronze
Color Finish Category: Bronze Tones
Installation Type: Wall Mount
Length: 14 in
Material: Bronze
Overall Length: 6-3/4 in
Overall Width: 15-1/2 in
Size: 6-3/4 in X 15-1/2 in
Type: SH408395
Width: 6 in