Wicker 8 x 10 in. Residential Brass Ceiling & Sidewall Register in Oil Rubbed Bronze

Part #SH444866  |  Item #8192452  |  Manufacturer Part #444866

Color/Finish: Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

Collection: Wicker

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Installation Type: Wall Mount

Length: 8 in

Material: Brass

Overall Length: 9-3/8 in

Overall Width: 11-3/8 in

Width: 10 in