Windom Single Handle Single Function Shower Faucet in Chrome

Part #SH422270  |  Item #7744658  |  Manufacturer Part #422270

$254.00 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Windom

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 4-7/8 in

Escutcheon Height: 4 in

Escutcheon Width: 4 in

Faucet Connection: Male IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Pause Control: No

Shower Arm Reach: 8 in

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Trim Only: No

UL Listed: No

WaterSense Labeled: No