Windom WINDOM SHOWER SET WITH MODERN LEVER HANDLE - 12" ARM - CHROME

Part #SH422269  |  Item #7742930  |  Manufacturer Part #422269

$264.00 EACH

Type:

SH422269

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME A112.18.1-2018

CSA Certified: CSA B125.1-18

Collection: Windom

Color Finish: Chrome

Color Finish Category: Chromes

Handle Material: Brass

Handle Type: Lever

Installation Type: Wall Mount

Number of Handles: Single Handle

Pause Control: No

Shower Arm Reach: 12 in

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Type: SH422269