60W 12-7/8 in. 1-Light Medium E-26 Wall Sconce in Black
Woodberry 60W 12-7/8 in. 1-Light Medium E-26 Wall Sconce in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 250
- Collection:
- Woodberry
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3500
- Depth:
- 8-7/8 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 12-7/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Nautical
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- UL 1598
- Volts:
- 110V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 6-1/2 in