6 x 12 in. Residential Brass Floor Register in Brushed Nickel

You last purchased this on
 
Signature Hardware

Yuri 6 x 12 in. Residential Brass Floor Register in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Yuri 6 x 12 in. Residential Brass Floor Register in Brushed Nickel

  • Fast #
  • Part #SH445222
  • Item #8098867
  • Manufacturer Part #445222
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Yuri
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Length:
6 in
Material:
Brass
Overall Length:
7-1/2 in
Overall Width:
13-3/4 in
Shape:
Rectangular
Style:
Traditional
Width:
12 in