36" RADIANT COOKTOP, SMOOTHTOUCH CONTROLS, STAINLESS STEEL TRIM

Part #SUPCE3664ST  |  Item #7563269  |  Manufacturer Part #UPCE3664ST

Type:

LGUPCE3664ST
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grey Patterned on Black Ceramic Glass
  • Radiant

Specifications

Automatic Shut-Off: Yes

Burner Type: Radiant

Color Finish: Black/Grey

Color Finish Category: Blacks

Control Type: Glass Touch

Depth: 22-1/2 in

Height: 4 in

Material: Ceramic Glass

Number Of Elements: 5

Number of Settings: 10

Type: LGUPCE3664ST

Volts: 208/240V

Watts: 3000

Weight: 43.2

Width: 36-11/16 in