47-7/8 in. Gas 6-Burner Sealed Slide-in Range in Stainless Steel

You last purchased this on
 
Signature Kitchen Suite

Brookfield 47-7/8 in. Gas 6-Burner Sealed Slide-in Range in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Kitchen Suite

Brookfield 47-7/8 in. Gas 6-Burner Sealed Slide-in Range in Stainless Steel

  • Fast #
  • Part #SSKSDR480SIS
  • Item #7585023
  • Manufacturer Part #SKSDR480SIS
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 18-inch Steam / Convection Oven + 30-inch Convection Oven
  • Bake, Convection Bake, Convection Roast, Broil, Speed Roast, Steam Cook, Steam Assist, Auto Steam, Auto Cook, Warm, My Recipe, Steam Evaporation, Steam Descaling, Steam Drying
  • Sous Vide + 4 Burners + 2 Zone Induction
  • Single Fan / ProHeat™
  • ProHeat™ Bake, ProHeat™ Convection Bake, ProHeat™ Convection Roast, Broil, Speed Roast, Auto Cook, Warm, Proof, My Recipe
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
50
ANSI:
ANSI Z223.1, ANSI Z21.1
Application:
Commercial, Residential
Automatic Shut-Off:
Yes
BTU:
23000
Basin Depth:
4-3/8 in
Basin Length:
12 in
Basin Width:
17-1/8 in
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Capacity:
5.2 cu ft
Collection:
Brookfield
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
26-3/4 in
Drain Included:
No
Drain Location:
Bottom Center
Faucet Included:
No
Fuel Type:
Natural Gas
Height:
38-1/16 in
Installation Type:
Slide-in
Interior Light:
Yes
MBH:
23
Material:
Porcelain, Stainless Steel
Maximum Capacity:
7.9 cu ft
NSF Certified:
No
Number of Bowls:
2
Number of Burners:
6
Number of Doors:
4
Number of Drawers:
3
Number of Handles:
Seven Handle
Number of Shelves:
2
Overflow Included:
Yes
Power Source:
Gas
Self Clean:
No
Sink Material:
Porcelain
UL Listed:
No
Volts:
208/240V
Weight:
529 lb
Width:
47-7/8 in