*NLA *CVR* CCY 15 OUTDR BEER DISPN
Signature Series *NLA *CVR* CCY 15 OUTDR BEER DISPN
Product Details
Product Details
- Stainless steel solid door model, right hinged
- Perlick exclusive RAPIDcool forced-air refrigeration system
- Sleek stainless steel interior and exterior
- Full-extension pullout shelving for easy stocking and retrieving of product
- Crisp white LED lighting changes to a cool blue cascade of light with the flip of a switch
- Commercial-grade digital temperature control
- Full 3 year warranty plus additional 3 years on sealed system
- Stores 1-1/6" barrel
- Includes Perlick patented 304 stainless steel 650SS flow control beer faucet and RAPIDcool air-cooled dispensing head
Specifications
- AMP:
- 2.3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.8 cu ft
- Collection:
- Signature Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- Height:
- 34-1/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: The materials used in this product may contain chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Refrigerant:
- R-134A
- UL Listed:
- Yes
- Volts:
- 115V