Signode
1-1/4 x 5/8 in. Strapping Seal (200 Pack)
Part #S2692164 | Item #7217016 | Manufacturer Part #2692164
Call for Pricing
per PACK
Length:
1-1/4 inProduct Details
Specifications
Application: [Packaging, Construction]
Fits Pipe Size: 5/8 in
Length: 1-1/4 in
Material: Steel
Origin: Domestic
Package Quantity: Pack of 200
Tool Type: Strapping Seal